Carboy, HDPE, 417 mm H, White
- Mfr # 152-1211-OEM
- Zoro # G023353074
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Closure Type
Screw On Cap
Autoclavable
Yes
Includes Closure
Yes
Dispenser Type
Spigot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-1211-OEM
- Zoro #
- G023353074
- UPC #
- -
- Country of Origin
- United States
- Closure Type
- Screw On Cap
- Autoclavable
- Yes
- Includes Closure
- Yes
- Dispenser Type
- Spigot
- Capacity - English
- 1 gal
- Product Type
- Carboy
- Capacity - Metric
- 6.9 L
- Standards
- FDA Compliance
- Features
- Large Handles, Rectangular Shape
- Shape
- Rectangular
- Clarity
- Translucent
- For Use With
- Chemical Resistance, Making it Ideal for Most Buffers and Reagents as Well as Powders and Solids
- Handle Style
- Shouldered
- Closure Liner Material
- Unlined
- Body Material
- HDPE
- Closure Material
- Polypropylene
- Body Color
- White
- Basic Material
- Plastic
- Includes Graduations
- Graduations Included
- Includes
- Handle, Spigot, Threaded Cap
- Item
- Carboy
- Front Closure
- Screw On Cap
- Compatible Product Type
- Chemical Resistance, Making it Ideal for Most Buffers and Reagents as Well as Powders and Solids
Dimensions
- Mouth Size
- Wide
- Screw Closure Size
- 83 mm
- Overall Depth - Metric
- 270 mm
- Overall Height - Metric
- 417 mm
- Maximum Screw Closure Size
- 83 mm
- Overall Width - Metric
- 131 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 6.9 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 417 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.