Biochemical Reagents
- Mfr # D99275-1000.0
- Zoro # G924793382
product price:
$
4,448.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D99275-1000.0
- Zoro #
- G924793382
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Form
- Crystalline Powder
- Container Material
- Plastic
- CAS Number
- 312693-72-4, 961-07-9
- Chemical Formula
- C10H13N5O4 ¿ H2O
- Purity
- 98 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 1 kg
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Product Type
- 2'-Deoxyguanosine Monohydrate
- Container Type
- Bucket
- Molecular Weight
- 285.26 g/mol
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free, Monohydrate
- For Laboratory Technique
- HPLC
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 312693-72-4, 961-07-9, Molecular Weight 285.26 g/mol, Chemical Formula C10H13N5O4 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.