Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # R21750-0.25
- Zoro # G524789310
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Storage Temperature - Maximum
8 Degrees C
Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R21750-0.25
- Zoro #
- G524789310
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Form
- Powder
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Ribonuclease A Bovine Pancreas
- Quantity
- 1
- Volume
- 250 mg
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Properties
- BSE/TSE Free
- Color
- White
- CAS Number
- 9001-99-4
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9001-99-4, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.