Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # E14000-250.0
- Zoro # G724787628
product price:Â
$
68.29
/ea
Key Features
pH Level
7.90 - 8.10
Application
Research or Further Manufacturing Use Only
Product Type
EDTA Solution
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E14000-250.0
- Zoro #
- G724787628
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- pH Level
- 7.90 - 8.10
- Application
- Research or Further Manufacturing Use Only
- Product Type
- EDTA Solution
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 250 mL
- Quantity
- 1
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Shelf Life
- 24 mo
- Solubility Type
- Water
- CAS Number
- 1310-73-2, 6381-92-6, 7732-18-5
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1310-73-2, 6381-92-6, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.