Biochemical Reagents
- Mfr # E38000-1000.0
- Zoro # G024787229
product price:
$
4,347.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Container Type
Can
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E38000-1000.0
- Zoro #
- G024787229
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Chemical Formula
- C15H16O9 ¿ xH2O
- Quantity
- 1
- Molecular Weight
- 340.28 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 531-75-9
- Storage Temperature
- Room Temperature
- Product Type
- Esculin
- Color
- White to Off-White
- Solubility Type
- Heated Alcohol, Heated Water
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 531-75-9, Molecular Weight 340.28 g/mol, Chemical Formula C15H16O9 ¿ xH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.