Shop SMARTCHECK
See all product information
Create Account
Protein Marker, Polypropylene, 0.1 lb
- Mfr # PR5010-BL
- Zoro # G503858976
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Container Size
0.1 lb
Shelf Life
12 mo
Application
Electrophoresis; Protein Quantification; Protein Purity, Molecular Biology
Container Material
Plastic
Product Type
Laboratory Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR5010-BL
- Zoro #
- G503858976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Container Size
- 0.1 lb
Details
- Item
- Protein Marker
- Shelf Life
- 12 mo
- Application
- Electrophoresis; Protein Quantification; Protein Purity, Molecular Biology
- Container Material
- Plastic
- Product Type
- Laboratory Reagent
- Contains
- (2) Tubes of 250Ul; (10) Pre-Stained Proteins for 10-180 Kda Range
- Storage Requirements
- -20 Degrees C
- Storage Temperature
- -20 Degrees C
- REMOVE - Previous PI Node
- Detection Reagents
- Volume
- 0.1 lb
Description
Protein Marker, Container Size 0.1 lb, Shelf Life 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.