Biochemical Reagents
- Mfr # E57045-1000.0
- Zoro # G024792421
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
pH Level
10.5 - 12.5
Purity
99 %
Chemical Properties
BSE/TSE Free
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E57045-1000.0
- Zoro #
- G024792421
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Material
- Plastic
- pH Level
- 10.5 - 12.5
- Purity
- 99 %
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Container Type
- Can
- Molecular Weight
- 380.17 g/mol (Anhydrous Basis)
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 13235-36-4
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Product Type
- EDTA Tetrasodium Salt
- Volume
- 1 kg
- Color
- White
- Quantity
- 1
- Chemical Formula
- EDTA ¿ 4Na ¿4H2O
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 13235-36-4, Molecular Weight 380.17 g/mol (Anhydrous Basis), Chemical Formula EDTA ¿ 4Na ¿4H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.