Biochemical Reagents
- Mfr # E57045-500.0
- Zoro # G224795116
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
500 g
Chemical Properties
BSE/TSE Free
Shipping Restrictions
Chemical Not Regulated For Transport
Purity
99 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E57045-500.0
- Zoro #
- G224795116
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 500 g
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Purity
- 99 %
- Storage Temperature
- Room Temperature
- Product Type
- EDTA Tetrasodium Salt
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- CAS Number
- 13235-36-4
- Quantity
- 1
- Shelf Life
- 36 mo
- Color
- White
- Container Type
- Can
- Molecular Weight
- 380.17 g/mol (Anhydrous Basis)
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- pH Level
- 10.5 - 12.5
- Chemical Formula
- EDTA ¿ 4Na ¿4H2O
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 13235-36-4, Molecular Weight 380.17 g/mol (Anhydrous Basis), Chemical Formula EDTA ¿ 4Na ¿4H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.