Biochemical Reagents
- Mfr # R71000-50.0
- Zoro # G624788275
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Shelf Life
60 mo
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R71000-50.0
- Zoro #
- G624788275
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 60 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Calibration Certificate
- No
- Solubility Type
- Water
- Form
- Crystalline Powder
- Chemical Formula
- RbCl
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 50 g
- CAS Number
- 7791-11-9
- Molecular Weight
- 120.9 g/mol
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Product Type
- Rubidium Chloride
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7791-11-9, Molecular Weight 120.9 g/mol, Chemical Formula RbCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.