Biochemical Reagents
- Mfr # E58100-1000.0
- Zoro # G624791558
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
CAS Number
60-00-4
Application
Research or Further Manufacturing Use Only
Chemical Formula
C10H16N2O8
Container Material
Plastic
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E58100-1000.0
- Zoro #
- G624791558
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- CAS Number
- 60-00-4
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C10H16N2O8
- Container Material
- Plastic
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Product Type
- Ethylenediaminetetraacetic Acid [EDTA]
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Color
- White
- Calibration Certificate
- No
- Molecular Weight
- 292.24 g/mol
- Solubility Type
- Water
- Volume
- 1 kg
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 60-00-4, Molecular Weight 292.24 g/mol, Chemical Formula C10H16N2O8, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.