Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G22025-20.0
- Zoro # G624783348
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Solubility Type
Water
Shelf Life
12 mo
Color
Colorless
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G22025-20.0
- Zoro #
- G624783348
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Solubility Type
- Water
- Shelf Life
- 12 mo
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Chemical Formula
- C3H8O3
- Container Material
- Plastic
- Volume
- 20 L
- Chemical Properties
- Odorless
- CAS Number
- 56-81-5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 92.1 g/mol
- Quantity
- 1
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bucket
- Product Type
- Glycerol
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 56-81-5, Molecular Weight 92.1 g/mol, Chemical Formula C3H8O3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.