Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F20685-0.01
- Zoro # G424785900
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
For Laboratory Technique
TLC
Form
Crystalline Solid
Shelf Life
24 mo
Storage Temperature - Maximum
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F20685-0.01
- Zoro #
- G424785900
- UPC #
- -
- Country of Origin
- Israel
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- For Laboratory Technique
- TLC
- Form
- Crystalline Solid
- Shelf Life
- 24 mo
- Storage Temperature - Maximum
- -20 Degrees C
- Quantity
- 1
- Product Type
- Forskolin
- Calibration Certificate
- No
- CAS Number
- 66575-29-9
- Molecular Weight
- 410.5 g/mol
- Color
- White
- Solubility Type
- Aqueous Buffers or H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 10 mg
- Chemical Properties
- Odorless
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Purity
- 98 %
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C22H34O7
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 66575-29-9, Molecular Weight 410.5 g/mol, Chemical Formula C22H34O7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.