Biochemical Reagents
- Mfr # F23000-100.0
- Zoro # G624793040
product price:ย
$
237.99
/ea
Free Shipping & Returns
Key Features
Volume
100 g
Container Type
Bottle
Container Material
Glass
Form
Solid
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F23000-100.0
- Zoro #
- G624793040
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Volume
- 100 g
- Container Type
- Bottle
- Container Material
- Glass
- Form
- Solid
- Quantity
- 1
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free, Hexahydrate
- Molecular Weight
- 270.3 g/mol
- Storage Temperature
- Room Temperature
- Color
- Yellow to Brown
- Product Type
- Ferric Chloride Hexahydrate
- Chemical Formula
- Cl3Fe ยท 6H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 10025-77-1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Yellow to Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10025-77-1, Molecular Weight 270.3 g/mol, Chemical Formula Cl3Fe ยท 6H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.