Biochemical Reagents
- Mfr # G24150-100.0
- Zoro # G924792095
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
Gelatin 10% Solution
Form
Liquid
Concentration
10%
Volume
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G24150-100.0
- Zoro #
- G924792095
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Gelatin 10% Solution
- Form
- Liquid
- Concentration
- 10%
- Volume
- 100 mL
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- CAS Number
- 7732-18-5, 9000-70-8
- Shelf Life
- 18 mo
- Storage Temperature - Maximum
- -20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Color
- Colorless
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration 10 Percent, CAS Number 7732-18-5, 9000-70-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.