Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T18600-5.0
- Zoro # G024790885
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Color
Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18600-5.0
- Zoro #
- G024790885
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Volume
- 5 g
- Solubility Type
- Ethanol
- CAS Number
- 1077-28-7
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 206.3 g/mol
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Product Type
- DL-Thioctic Acid [DL-a-Lipoic acid]
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Formula
- C8H14O2S2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- For Laboratory Technique
- HPLC
- Container Material
- Glass
- Wire Color
- Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1077-28-7, Molecular Weight 206.3 g/mol, Chemical Formula C8H14O2S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.