Biochemical Reagents
- Mfr # A30075-5.0
- Zoro # G624790391
product price:Â
$
52.69
/ea
Key Features
Product Type
Albumin Bovine Fraction V [BSA]
Container Type
Bottle
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
6.5 - 7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30075-5.0
- Zoro #
- G624790391
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Product Type
- Albumin Bovine Fraction V [BSA]
- Container Type
- Bottle
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 6.5 - 7.5
- Calibration Certificate
- No
- Solubility Type
- Water
- Purity
- 98 %
- Chemical Properties
- BSE/TSE Free
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Volume
- 5 g
- Shelf Life
- 32 mo
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- CAS Number
- 9048-46-8
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Yellow with Tan to Green
- Wire Color
- White to Yellow with Tan to Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.