Biochemical Reagents
- Mfr # G54000-5000.0
- Zoro # G924789842
product price:
$
2,496.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bucket
Calibration Certificate
No
Volume
5 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G54000-5000.0
- Zoro #
- G924789842
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Calibration Certificate
- No
- Volume
- 5 kg
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Product Type
- Guanidine Thiocyanate
- Chemical Formula
- CH5N3 ¿ HSCN
- Solubility Type
- Water
- CAS Number
- 593-84-0
- Chemical Properties
- BSE/TSE Free
- Color
- White to Off-White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 118.16 g/mol
- Container Material
- Plastic
- Quantity
- 1
- pH Level
- 5.0 - 7.0
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 593-84-0, Molecular Weight 118.16 g/mol, Chemical Formula CH5N3 ¿ HSCN, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.