Turbidity Water Test Kit
- Mfr # 5887
- Zoro # G4728105
product price:Â
$
60.15
/ea
Key Features
Type
Turbidity
Range
0, 20, 40, 60, 80, 100 JTU
Includes
Reagents and Accessories
Replacement Reagents
1
Test System
Turbidimetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5887
- Zoro #
- G4728105
- UPC #
- 637395452109
- Country of Origin
- United States
- Item
- Turbidity Water Test Kit
- Type
- Turbidity
- Range
- 0, 20, 40, 60, 80, 100 JTU
- Includes
- Reagents and Accessories
- Replacement Reagents
- 1
- Test System
- Turbidimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Turbidity
- Sensitivity
- 0 ppm
Description
Turbidity Water Test Kit, Turbidity, Range 0, 20, 40, 60, 80, 100 JTU, Sensitivity 0 ppm, Test System Turbidimetric, Number of Tests Not Applicable, Replacement Reagents 1, Standards Not Applicable, Includes Reagents and Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.