Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G54250-4000.0
- Zoro # G524790156
product price:Â
$
1,736.99
/ea
Free Shipping & Returns
Key Features
Product Type
Guanidine Thiocyanate 6M Solution
Quantity
1
pH Level
4.5 - 7.0
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G54250-4000.0
- Zoro #
- G524790156
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Product Type
- Guanidine Thiocyanate 6M Solution
- Quantity
- 1
- pH Level
- 4.5 - 7.0
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 593-84-0, 7732-18-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Container Type
- Jug
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Color
- Colorless
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Volume
- 4 L
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 593-84-0, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.