Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S92150-5.0
- Zoro # G924789323
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Chemical Formula
C7H19N3
Chemical Properties
Base Free, BSE/TSE Free
Calibration Certificate
No
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S92150-5.0
- Zoro #
- G924789323
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Chemical Formula
- C7H19N3
- Chemical Properties
- Base Free, BSE/TSE Free
- Calibration Certificate
- No
- Color
- Colorless
- CAS Number
- 124-20-9
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Purity
- 99 %
- Container Type
- Bottle
- Product Type
- Spermidine
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 145.25 g/mol
- Shelf Life
- 24 mo
- Volume
- 5 g
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 124-20-9, Molecular Weight 145.25 g/mol, Chemical Formula C7H19N3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.