Biochemical Reagents
- Mfr # G54400-4L
- Zoro # G824787122
product price:Â
$
1,384.99
/ea
Free Shipping & Returns
Key Features
Product Type
Guanidine Thiocyanate 4M Solution
Container Type
Jug
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G54400-4L
- Zoro #
- G824787122
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Product Type
- Guanidine Thiocyanate 4M Solution
- Container Type
- Jug
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 593-84-0, 7732-18-5
- Volume
- 4 L
- Application
- Research or Further Manufacturing Use Only
- Color
- Colorless
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 593-84-0, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.