Biochemical Reagents
- Mfr # H12500-100.0
- Zoro # G624791787
product price:Â
$
95.19
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12500-100.0
- Zoro #
- G624791787
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Shelf Life
- 18 mo
- CAS Number
- 26628-22-8, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Color
- Colorless
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Horse Serum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Volume
- 100 mL
- pH Level
- 7.00 - 8.00
- Calibration Certificate
- No
- Quantity
- 1
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 26628-22-8, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.