Biochemical Reagents
- Mfr # I52000-5000.0
- Zoro # G024784570
product price:Â
$
3,875.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Container Material
Plastic
Chemical Formula
C3H4N2
Form
Crystal
Chemical Properties
BSE/TSE Free, DNase Free, Protease Free, RNase Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I52000-5000.0
- Zoro #
- G024784570
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Type
- Bucket
- Container Material
- Plastic
- Chemical Formula
- C3H4N2
- Form
- Crystal
- Chemical Properties
- BSE/TSE Free, DNase Free, Protease Free, RNase Free
- Calibration Certificate
- No
- Solubility Type
- Water
- pH Level
- 9.5 - 10.5
- Molecular Weight
- 68.1 g/mol
- Product Type
- Imidazole [Glyoxaline] [1,3-Diaza-2-,4-Cyclopentadiene]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Quantity
- 1
- CAS Number
- 288-32-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 5 kg
- Color
- White to Off-White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 288-32-4, Molecular Weight 68.1 g/mol, Chemical Formula C3H4N2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.