Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M43120-2000.0
- Zoro # G924783925
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
Mannitol Salt Agar
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M43120-2000.0
- Zoro #
- G924783925
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Mannitol Salt Agar
- Shelf Life
- 36 mo
- pH Level
- 7.2 - 7.6
- Container Material
- Plastic
- Color
- Colorless
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 2 kg
- Form
- Solid
- Calibration Certificate
- No
- Solubility Type
- Water with Heat
- Storage Temperature - Minimum
- 2 Degrees C
- Container Type
- Bucket
- Storage Temperature - Maximum
- 25 Degrees C
- Quantity
- 1
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.