Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # I67630-1L
- Zoro # G624784048
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I67630-1L
- Zoro #
- G624784048
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 67-63-0
- Chemical Formula
- C3H8O
- Volume
- 1 L
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 60.1 g/mol
- Container Material
- Plastic
- Purity
- 99 %
- Product Type
- IPA Isopropyl Alcohol 99%
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Color
- Colorless
- Form
- Liquid
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.1 g/mol, Chemical Formula C3H8O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.