Biochemical Reagents
- Mfr # L22035-0.25
- Zoro # G324789183
product price:
$
1,983.99
/ea
Free Shipping & Returns
Key Features
CAS Number
103476-89-7
Quantity
1
Container Type
Bottle
Solubility Type
Water
Chemical Formula
C20H38N6O4 ¿ 1/2H2SO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L22035-0.25
- Zoro #
- G324789183
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Biochemical Reagents
- CAS Number
- 103476-89-7
- Quantity
- 1
- Container Type
- Bottle
- Solubility Type
- Water
- Chemical Formula
- C20H38N6O4 ¿ 1/2H2SO4
- Container Material
- Plastic
- Product Type
- Leupeptin Hemisulfate
- Purity
- 90 %
- Calibration Certificate
- No
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 250 mg
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- -20 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- For Laboratory Technique
- HPLC
- Molecular Weight
- 475.6 g/mol
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 103476-89-7, Molecular Weight 475.6 g/mol, Chemical Formula C20H38N6O4 ¿ 1/2H2SO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.