Biochemical Reagents
- Mfr # P41650-500.0
- Zoro # G024788417
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
100.12 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Can
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41650-500.0
- Zoro #
- G024788417
- UPC #
- -
- Country of Origin
- India
- Item
- Biochemical Reagents
- Molecular Weight
- 100.12 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 298-14-6
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- CHKO3
- Quantity
- 1
- Product Type
- Potassium Bicarbonate
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Color
- White
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 298-14-6, Molecular Weight 100.12 g/mol, Chemical Formula CHKO3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.