Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M20150-10.0
- Zoro # G124793342
product price:Â
$
47.19
/ea
Key Features
Quantity
1
Chemical Formula
C7H14O6
Calibration Certificate
No
Form
Powder
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20150-10.0
- Zoro #
- G124793342
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Quantity
- 1
- Chemical Formula
- C7H14O6
- Calibration Certificate
- No
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Container Material
- Glass
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 8 Degrees C
- Product Type
- 1-O-Methyl ¿-D-Mannopyranoside [Methyl-¿-D-Mannopyranoside]
- Molecular Weight
- 194.18 g/mol
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 10 g
- Solubility Type
- 100 mg/mL Water
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 617-04-9
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 617-04-9, Molecular Weight 194.18 g/mol, Chemical Formula C7H14O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.