Biochemical Reagents
- Mfr # A90510-25.0
- Zoro # G124793366
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White to Off-White
Container Material
Glass
Volume
25 g
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A90510-25.0
- Zoro #
- G124793366
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White to Off-White
- Container Material
- Glass
- Volume
- 25 g
- Calibration Certificate
- No
- Chemical Formula
- C8H15NO6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Shelf Life
- 12 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- N-Acetyl-D-Glucosamine [2-Acetamido-2-Deoxy-D-Glucopyranose GlcNAc]
- Form
- Powder
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 7512-17-6
- Molecular Weight
- 221.21 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7512-17-6, Molecular Weight 221.21 g/mol, Chemical Formula C8H15NO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.