Biochemical Reagents
- Mfr # M65240-100.0
- Zoro # G424787775
product price:
$
45.49
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
24 mo
Volume
100 g
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M65240-100.0
- Zoro #
- G424787775
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Volume
- 100 g
- Storage Temperature
- Room Temperature
- CAS Number
- 10034-99-8
- Container Type
- Can
- Quantity
- 1
- Product Type
- Magnesium Sulfate Heptahydrate
- Form
- Crystal
- pH Level
- 5.0 - 8.2
- Chemical Formula
- MgSO4 ¿ 7H2O
- Solubility Type
- 100 mg/mL Water
- Molecular Weight
- 246.5 g/mol
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free, Heptahydrate
- Container Material
- Plastic
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.5 g/mol, Chemical Formula MgSO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 19
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.