Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M81030-25.0
- Zoro # G524786722
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Volume
25 g
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Purity
99 %
CAS Number
22916-47-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M81030-25.0
- Zoro #
- G524786722
- UPC #
- -
- Country of Origin
- Italy
- Item
- Biochemical Reagents
- Volume
- 25 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Purity
- 99 %
- CAS Number
- 22916-47-8
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Off-White
- Product Type
- Miconazole
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Molecular Weight
- 416.13 g/mol
- Solubility Type
- DMSO
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C18H14CI4N2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Form
- Powder
- Container Type
- Bottle
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 22916-47-8, Molecular Weight 416.13 g/mol, Chemical Formula C18H14CI4N2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.