Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T78350-1000.0
- Zoro # G924792033
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Storage Temperature
Room Temperature
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C4H6O6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T78350-1000.0
- Zoro #
- G924792033
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C4H6O6
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 87-69-4
- Container Material
- Plastic
- Molecular Weight
- 150.09 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- L-(+)-Tartaric Acid [(2R, 3R)-(+)-Tartaric Acid/ L- Threaric Acid]
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Volume
- 1 kg
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 87-69-4, Molecular Weight 150.09 g/mol, Chemical Formula C4H6O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.