Biochemical Reagents
- Mfr # M92200-25.0
- Zoro # G524788962
product price:
$
43.39
/ea
Key Features
Storage Temperature
Room Temperature
Shelf Life
24 mo
Quantity
1
Volume
25 g
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M92200-25.0
- Zoro #
- G524788962
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Quantity
- 1
- Volume
- 25 g
- Form
- Crystalline Powder
- Molecular Weight
- 463.5 g/mol
- Chemical Properties
- BSE/TSE Free
- Product Type
- Malachite Green Oxalate Salt
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 2437-29-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4
- Calibration Certificate
- No
- Color
- Green
- Container Type
- Bottle
- Container Material
- Glass
- Wire Color
- Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 2437-29-8, Molecular Weight 463.5 g/mol, Chemical Formula C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.