Biochemical Reagents
- Mfr # M93000-0.250
- Zoro # G824791365
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Product Type
Mycophenolic Acid
Container Type
Can
Molecular Weight
320.3 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M93000-0.250
- Zoro #
- G824791365
- UPC #
- -
- Country of Origin
- Israel
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Product Type
- Mycophenolic Acid
- Container Type
- Can
- Molecular Weight
- 320.3 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White to Off-White
- Solubility Type
- Methanol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Quantity
- 1
- Chemical Formula
- C17H20O6
- CAS Number
- 24280-93-1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 250 mg
- Storage Temperature - Minimum
- 2 Degrees C
- Form
- Powder
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 24280-93-1, Molecular Weight 320.3 g/mol, Chemical Formula C17H20O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.