Shop RPI

Biochemical Reagents

  • Mfr # M95100-0.010
  • Zoro # G024789551

product price: 
$
93.49
/ea

Key Features

Shelf Life
36 mo
Product Type
Myricetin
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Powder
Calibration Certificate
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M95100-0.010
Zoro #
G024789551
UPC #
-
Country of Origin
China

Details

Item
Biochemical Reagents
Shelf Life
36 mo
Product Type
Myricetin
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Powder
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
2 Degrees C
Chemical Properties
BSE/TSE Free
Container Type
Bottle
For Laboratory Technique
HPLC
Purity
98 %
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Color
Yellow
Storage Temperature - Maximum
8 Degrees C
Chemical Formula
C15H10O8
Container Material
Plastic
Molecular Weight
318.24 g/mol
CAS Number
529-44-2
Solubility Type
Ethanol
Quantity
1
Storage Temperature
Room Temperature
Volume
10 mg
Wire Color
Yellow

Description

Biochemical Reagents, Concentration Not Applicable, CAS Number 529-44-2, Molecular Weight 318.24 g/mol, Chemical Formula C15H10O8, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.