Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T38200-1000.0
- Zoro # G324790097
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
107-35-7
Molecular Weight
125.15 g/mol
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38200-1000.0
- Zoro #
- G324790097
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 107-35-7
- Molecular Weight
- 125.15 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Chemical Formula
- C2H7NO3S
- Quantity
- 1
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Volume
- 1 kg
- Product Type
- Taurine [2-Aminoethanesulfonic Acid]
- Chemical Properties
- Odorless
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 107-35-7, Molecular Weight 125.15 g/mol, Chemical Formula C2H7NO3S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.