Biochemical Reagents
- Mfr # M99250-100.0
- Zoro # G324793197
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M99250-100.0
- Zoro #
- G324793197
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- CAS Number
- 97-67-6
- Purity
- 99 %
- Quantity
- 1
- Volume
- 100 g
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Chemical Formula
- C4H6O5
- Application
- Research or Further Manufacturing Use Only
- Product Type
- L-Malic Acid
- Container Material
- Plastic
- Form
- Microcrystalline Solid
- Color
- White
- Molecular Weight
- 134.09 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 97-67-6, Molecular Weight 134.09 g/mol, Chemical Formula C4H6O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.