Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G25200-100.0
- Zoro # G424783579
product price:
$
66.15
/ea
Key Features
Volume
100 g
Calibration Certificate
No
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Molecular Weight
203.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G25200-100.0
- Zoro #
- G424783579
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Volume
- 100 g
- Calibration Certificate
- No
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 203.23 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Type
- Can
- Shelf Life
- 24 mo
- Product Type
- L-Glutamic Acid Potassium Salt Monohydrate
- Purity
- 98 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Chemical Formula
- C5H8KNO4 ¿ H2O
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- CAS Number
- 6382-01-0
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6382-01-0, Molecular Weight 203.23 g/mol, Chemical Formula C5H8KNO4 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.