Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # N42020-500.0
- Zoro # G924792972
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Shelf Life
24 mo
Storage Temperature
Room Temperature
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N42020-500.0
- Zoro #
- G924792972
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Volume
- 500 g
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystal
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- B-Naphthoxyacetic Acid
- Container Type
- Bottle
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Solubility Type
- 1M NaOH
- CAS Number
- 120-23-0
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C12H10O3
- Calibration Certificate
- No
- Container Material
- Plastic
- Molecular Weight
- 202.21 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 120-23-0, Molecular Weight 202.21 g/mol, Chemical Formula C12H10O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.