Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # N88200-0.1
- Zoro # G624791121
product price:Â
$
68.29
/ea
Key Features
Calibration Certificate
No
Shelf Life
36 mo
CAS Number
1596-56-1
Chemical Formula
C19H18NO5P
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N88200-0.1
- Zoro #
- G624791121
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- CAS Number
- 1596-56-1
- Chemical Formula
- C19H18NO5P
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Volume
- 100 mg
- Solubility Type
- 50 mg/mL Ethanol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Product Type
- Naphthol-AS-MX-phosphate
- Storage Temperature - Maximum
- -20 Degrees C
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 371.32 g/mol
- Purity
- 99 %
- Color
- Cream
- Quantity
- 1
- Wire Color
- Cream
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1596-56-1, Molecular Weight 371.32 g/mol, Chemical Formula C19H18NO5P, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.