Biochemical Reagents
- Mfr # U32000-25.0
- Zoro # G424794827
product price:Â
$
75.39
/ea
Key Features
CAS Number
66-22-8
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U32000-25.0
- Zoro #
- G424794827
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- CAS Number
- 66-22-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Container Material
- Glass
- Volume
- 25 g
- Calibration Certificate
- No
- Chemical Formula
- C4H4N2O2
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Shelf Life
- 24 mo
- Solubility Type
- Water
- Product Type
- Uracil
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 112.09 g/mol
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 66-22-8, Molecular Weight 112.09 g/mol, Chemical Formula C4H4N2O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.