Biochemical Reagents
- Mfr # N88200-1.0
- Zoro # G724782982
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
Molecular Weight
371.32 g/mol
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
1596-56-1
Solubility Type
50 mg/mL Ethanol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N88200-1.0
- Zoro #
- G724782982
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Biochemical Reagents
- Container Material
- Glass
- Molecular Weight
- 371.32 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 1596-56-1
- Solubility Type
- 50 mg/mL Ethanol
- Purity
- 99 %
- Storage Temperature - Maximum
- -20 Degrees C
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Product Type
- Naphthol-AS-MX-phosphate
- Chemical Properties
- BSE/TSE Free
- Volume
- 1 g
- Quantity
- 1
- Container Type
- Bottle
- Color
- Cream
- Calibration Certificate
- No
- Chemical Formula
- C19H18NO5P
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Cream
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1596-56-1, Molecular Weight 371.32 g/mol, Chemical Formula C19H18NO5P, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.