Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # O62100-1.0
- Zoro # G124783855
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
9006-59-1
Volume
1 g
Form
Powder
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O62100-1.0
- Zoro #
- G124783855
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 9006-59-1
- Volume
- 1 g
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Ovalbumin [Albumin from Chicken Egg White]
- Shelf Life
- 12 mo
- Container Material
- Glass
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Minimum
- 2 Degrees C
- Storage Temperature - Maximum
- 8 Degrees C
- Color
- White
- Calibration Certificate
- No
- Purity
- 80 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Molecular Weight
- 42.7 kDa
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9006-59-1, Molecular Weight 42.7 kDa, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.