Biochemical Reagents
- Mfr # O62100-25.0
- Zoro # G124793359
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Minimum
2 Degrees C
Form
Powder
Application
Research or Further Manufacturing Use Only
Container Type
Bottle
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O62100-25.0
- Zoro #
- G124793359
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature - Minimum
- 2 Degrees C
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Ovalbumin [Albumin from Chicken Egg White]
- Color
- White
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9006-59-1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Quantity
- 1
- Container Material
- Glass
- Volume
- 25 g
- Purity
- 80 %
- Molecular Weight
- 42.7 kDa
- Shelf Life
- 12 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9006-59-1, Molecular Weight 42.7 kDa, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.