Lab Scale, 220 g Cap., LCD
- Mfr # BH-224TE
- Zoro # G622919961
product price:Â
$
5,038.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
mg, g, oz, ozt, ct, mom, dwt, gr, pcs and % Weighing
Linearity
0.0002 g
Stabilization Time
3 sec
Includes
AC Adapter, External Ionizer, High-Profile Breeze Break Ring, Low-Profile Breeze Break Ring, Tweezers, Micro Spatula, Large & Small Cleaning Brushes, 10 x 10mL Weigh Boats, USB Cable (2 meter)
Weighing Surface Depth
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH-224TE
- Zoro #
- G622919961
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Weighing Surface Depth
- 90 mm
- Wire Rope Length
- 442 mm
- Overall Height
- 381 mm
- Overall Width
- 265 mm
- Weighing Surface Width
- 90 mm
- Overall Length
- 442 mm
- Length
- 442 mm
Details
- Weighing Units
- mg, g, oz, ozt, ct, mom, dwt, gr, pcs and % Weighing
- Linearity
- 0.0002 g
- Stabilization Time
- 3 sec
- Includes
- AC Adapter, External Ionizer, High-Profile Breeze Break Ring, Low-Profile Breeze Break Ring, Tweezers, Micro Spatula, Large & Small Cleaning Brushes, 10 x 10mL Weigh Boats, USB Cable (2 meter)
- Repeatability
- 0.00009 g
- Item
- Lab Scale
- Housing Material
- ABS/Glass
- Product Type
- Analytical Lab Balance
- Display Type
- LCD
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
- Standards
- GLP Compliant
- Scale Graduations
- 0.0001 g
- Capacity
- 220 g
- Application Modes
- Density Compare, Formulation Mode, High-Performance Liquid Chromatography Mode, Percentage Weighing
- Washdown
- Not Washable
- Platform Material
- 304 Stainless Steel
- Readability
- 0.0001 g
Description
Scale Sub-Category Analytical Balance, Capacity 220 g, Scale Graduations 0.0001 g, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 442 mm, Overall Width 265 mm, Overall Height 381 mm, Application Modes Density Compare, Formulation Mode, High-Performance Liquid Chromatography Mode, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS/Glass, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.