Biochemical Reagents
- Mfr # O62100-5.0
- Zoro # G324784454
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Minimum
2 Degrees C
Shelf Life
12 mo
CAS Number
9006-59-1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
Ovalbumin [Albumin from Chicken Egg White]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O62100-5.0
- Zoro #
- G324784454
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Storage Temperature - Minimum
- 2 Degrees C
- Shelf Life
- 12 mo
- CAS Number
- 9006-59-1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Ovalbumin [Albumin from Chicken Egg White]
- Quantity
- 1
- Molecular Weight
- 42.7 kDa
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Color
- White
- Volume
- 5 g
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Glass
- Form
- Powder
- Purity
- 80 %
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9006-59-1, Molecular Weight 42.7 kDa, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.