Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P14600-500.0
- Zoro # G924794303
product price:Â
$
1,529.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Chemical Properties
BSE/TSE Free
Product Type
Pyridoxal Hydrochloride
CAS Number
65-22-5
Storage Temperature - Maximum
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P14600-500.0
- Zoro #
- G924794303
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Volume
- 500 g
- Chemical Properties
- BSE/TSE Free
- Product Type
- Pyridoxal Hydrochloride
- CAS Number
- 65-22-5
- Storage Temperature - Maximum
- -20 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Molecular Weight
- 203.62 g/mol
- Application
- Research or Further Manufacturing Use Only
- Color
- White to Yellow
- Quantity
- 1
- Container Material
- Plastic
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Calibration Certificate
- No
- pH Level
- 2.0 - 4.0
- Chemical Formula
- C8H9NO3 HCl
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-22-5, Molecular Weight 203.62 g/mol, Chemical Formula C8H9NO3 HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.