Biochemical Reagents
- Mfr # P17000-500.0
- Zoro # G724788854
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Color
White to Off-White
Solubility Type
Water
Form
Crystalline Powder
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P17000-500.0
- Zoro #
- G724788854
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Color
- White to Off-White
- Solubility Type
- Water
- Form
- Crystalline Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 113-24-6
- Volume
- 500 g
- Quantity
- 1
- Shelf Life
- 36 mo
- Molecular Weight
- 110.04 g/mol
- pH Level
- 5.0 - 7.0
- Storage Temperature - Minimum
- 2 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Pyruvic Acid Sodium Salt [Sodium Pyruvate]
- Calibration Certificate
- No
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C3H3NaO3
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 113-24-6, Molecular Weight 110.04 g/mol, Chemical Formula C3H3NaO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.