Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M20150-100.0
- Zoro # G824783414
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Container Material
Plastic
Chemical Formula
C7H14O6
Solubility Type
100 mg/mL Water
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20150-100.0
- Zoro #
- G824783414
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Quantity
- 1
- Container Material
- Plastic
- Chemical Formula
- C7H14O6
- Solubility Type
- 100 mg/mL Water
- Volume
- 100 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Container Type
- Can
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 194.18 g/mol
- CAS Number
- 617-04-9
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- 1-O-Methyl ¿-D-Mannopyranoside [Methyl-¿-D-Mannopyranoside]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 617-04-9, Molecular Weight 194.18 g/mol, Chemical Formula C7H14O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.