Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P17000-5000.0
- Zoro # G324785710
product price:Â
$
1,774.99
/ea
Free Shipping & Returns
Key Features
Color
White to Off-White
Chemical Formula
C3H3NaO3
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P17000-5000.0
- Zoro #
- G324785710
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Color
- White to Off-White
- Chemical Formula
- C3H3NaO3
- Container Material
- Plastic
- Quantity
- 1
- Storage Temperature - Minimum
- 2 Degrees C
- Calibration Certificate
- No
- Storage Temperature - Maximum
- 8 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Form
- Crystalline Powder
- Volume
- 5 kg
- Molecular Weight
- 110.04 g/mol
- CAS Number
- 113-24-6
- Chemical Properties
- BSE/TSE Free
- Product Type
- Pyruvic Acid Sodium Salt [Sodium Pyruvate]
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- pH Level
- 5.0 - 7.0
- Container Type
- Bucket
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 113-24-6, Molecular Weight 110.04 g/mol, Chemical Formula C3H3NaO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.